Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Geroter/Geroler Options | Standard |
Special Features | None |
Port Size | 3/4 |
Shaft Size & Type | 1.575 in Straight w/Key |
Flange Orientation | Standard |
Flow Rate | 95 lpm |
Pilot Diameter | 5 in |
Inlet Pressure [Max] | 4500 psi |
Mounting Holes | 0.56 in |
Motor Element | Geroler |
Port Code | D |
Motor Type | Disc Valve |
RPM [Max] | 383 rpm |
Rotation | Standard Rotation |
Bolt Circle Dia. | 6 3/8 in |
Splines | 0 |
Duty | Standard-Duty |
Displacement | 246.3 cm3/Rev |
Seal Material | Buna-N |
Special Features Hardware Code | 00 |
Displacement (in³/rev) | 15.03 |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Mounting Type Code | F |
Corrosion Resistant | No |
Mount Type | 4 Bolt |
Mounting Hole Size | 0.562 in |
Output Torque at Rated PSI (inch/pounds) | 6240 in lb |
Maximum Speed @ Continuous Flow | 383 rpm @ 25 gal/min |
Shaft Type | Straight |
Paint Code | 0 |
Intermittent Pressure [Max] | 310 bar |
Series | 4000 Series |
Torque | 705 Nm |
Port Location | Side Port |
RPM [Min] | 383 rpm |
Paint/Packaging | Individual Box |
Port Type | Split Flange |
Output Shaft Code | 14 |
Material | Cast Iron |
Weight | 57.0 LB |