Product details
- Disc Valve Motor
- Cast Iron Material
- Straight Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Paint | Primer Low Gloss Black |
Intermittent Pressure [Max] | 260 bar |
Bolt Circle Dia. | 6.3 in |
Torque | 850 Nm |
Shaft Size & Type | Straight |
Motor Element | Geroler |
Geroter/Geroler Options | Standard |
Displacement (in³/rev) | 19.03 |
Pilot Diameter | 4.92 in |
Flow Rate | 95 lpm |
Motor Type | Disc Valve |
Series | 4000 Series |
Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
Mounting Hole Size | 0.562 in |
Output Torque at Rated PSI (inch/pounds) | 7523 in lb |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Port Type | BSPP |
Material | Cast Iron |
RPM [Max] | 303 rpm |
Displacement | 311.8 cm3/Rev |
RPM [Min] | 303 rpm |
Port Size | G 3/4 |
Weight | 1.0 LB |