Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Mounting Hole Size | 0.562 in |
RPM [Max] | 383 rpm |
RPM [Min] | 383 rpm |
Intermittent Pressure [Max] | 310 bar |
Motor Type | Disc Valve |
Output Torque at Rated PSI (inch/pounds) | 6240 in lb |
Port Type | Split Flange |
Motor Element | Geroler |
Pilot Diameter | 5 in |
Displacement | 246.3 cm3/Rev |
Flow Rate | 95 lpm |
Material | Cast Iron |
Mount Type | 4 Bolt |
Paint/Packaging | Individual Box |
Shaft Size & Type | Splined |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Displacement (in³/rev) | 15.03 |
Port Size | 3/4 |
Geroter/Geroler Options | Standard |
Series | 4000 Series |
Bolt Circle Dia. | 6 3/8 in |
Torque | 705 Nm |
Weight | 1.0 LB |