Char-Lynn
109-1276-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155502
each
Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Element | Geroler |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 12.54 |
Paint/Packaging | Individual Box |
Pilot Diameter | 4 in |
Material | Cast Iron |
RPM [Max] | 459 rpm |
RPM [Min] | 459 rpm |
Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port With Shuttle Valve |
Flow Rate | 95 lpm |
Port Size | 1 1/16-12 |
Mount Type | 4 Bolt |
Shaft Size & Type | 1.25 in 14T Splined |
Mounting Hole Size | 0.58 in |
Torque | 600 Nm |
Series | 4000 Series |
Output Torque at Rated PSI (inch/pounds) | 5310 in lb |
Displacement | 205.5 cm3/Rev |
Geroter/Geroler Options | Standard |
Motor Type | Disc Valve |
Intermittent Pressure [Max] | 260 bar |
Bolt Circle Dia. | 5 in |
Weight | 0.0 LB |