Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Bolt Circle Dia. | 6 3/8 in |
Port Type | Split Flange |
RPM [Min] | 582 rpm |
Mounting Hole Size | 0.562 in |
Series | 4000 Series |
Motor Element | Geroler |
Displacement | 162.2 cm3/Rev |
Port Size | 3/4 |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Paint/Packaging | Individual Box |
Material | Cast Iron |
Geroter/Geroler Options | Standard |
Output Torque at Rated PSI (inch/pounds) | 4293 in lb |
Flow Rate | 95 lpm |
RPM [Max] | 582 rpm |
Torque | 485 Nm |
Shaft Size & Type | 1.25 in 14T Splined |
Displacement (in³/rev) | 9.9 |
Mount Type | 4 Bolt |
Intermittent Pressure [Max] | 310 bar |
Pilot Diameter | 5 in |
Weight | 0.0 LB |