Char-Lynn
109-1344-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100163168
each
Product details
- 4000 Series
- 4-Bolt Flange, SAE C
- 40 mm Straight Shaft
- 3/4 BSPP Side Port
- Nitrile Seals
Specifications
Series | 4000 Series |
Pilot Diameter | 5 in |
Shaft Size & Type | 40 mm Straight |
Bolt Circle Dia. | 6 3/8 in |
Motor Type | Disc Valve |
Splines | 0 |
Port Type | BSPP |
Output Shaft Code | 14 |
Maximum Speed @ Continuous Flow | 239 rpm @ 25 gal/min |
Port Code | C |
Seal Material | Buna-N |
Output Torque at Rated PSI (inch/pounds) | 8240 in lb |
Flange Orientation | Standard |
Rotation | Standard Rotation |
Case Drain | G 1/4 (BSP) w/Check Valve |
Mount Type | 4 Bolt, SAE-C |
Mounting Holes | 0.56 in |
Mounting Type Code | F |
Corrosion Resistant | No |
Motor Element | Geroler |
Displacement (in³/rev) | 24 |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Type | Straight |
Paint Code | A |
Special Features Hardware Code | 13 |
Duty | Standard-Duty |
Port Location | Side Port |
Port Size | 3/4 |
Special Features | Seal Guard |
Inlet Pressure [Max] | 4500 psi |
Weight | 57.0 LB |