text.skipToContent text.skipToNavigation


109-1345-006

Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100163169

Product details

  • 4000 Series
  • 4-Bolt Flange, SAE C
  • 40 mm Straight Shaft
  • 3/4 BSPP Side Port
  • Nitrile Seals

Specifications

Series 4000 Series
Duty Standard-Duty
Mount Type 4 Bolt, SAE-C
Shaft Size & Type 40 mm Straight
Port Size 3/4
Port Type BSPP
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 30
Special Features Seal Guard
Case Drain G 1/4 (BSP) w/Check Valve
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 6 3/8 in
Output Torque at Rated PSI (inch/pounds) 8375 in lb
Maximum Speed 191 rpm @ 25 gal/min
Pilot Diameter 5 in
Mounting Holes 0.56 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Splines 0
Paint Code A
Special Features Hardware Code 13
Shaft Size 40 mm
Port Code C
Mounting Type Code F
Shaft Type Straight
Corrosion Resistant No
Output Shaft Code 14
Weight 57.0 LB

Supporting Documents

You May Also Like