text.skipToContent text.skipToNavigation


109-1367-006

Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100163174

Product details

  • 4000 Series
  • Corrosion Resistant-Duty
  • 4-Bolt Flange, SAE B
  • 1 1/4 in 14T Splined Shaft
  • SAE-12 Side Port

Specifications

Series 4000 Series
Duty Corrosion Resistant-Duty
Mount Type 4 Bolt, SAE-B
Shaft Size & Type 1 1/4 in 14T Splined
Port Size SAE-12
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 12.5
Special Features Seal Guard
Case Drain SAE-4 w/Check Valve
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging Epoxy Coated (Frost Gray), Individual Box
Bolt Circle Dia. 5 in
Output Torque at Rated PSI (inch/pounds) 5300 in lb
Maximum Speed 459 rpm @ 25 gal/min
Pilot Diameter 4 in
Mounting Holes 0.58 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Splines 14
Paint Code C
Special Features Hardware Code 13
Shaft Size 1 1/4 in
Port Code B
Mounting Type Code B
Shaft Type Splined
Corrosion Resistant Yes
Output Shaft Code 03
Weight 57.0 LB

Supporting Documents

You May Also Like