Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Duty | Standard-Duty |
Rotation | Standard Rotation |
Torque | 485 Nm |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Port Type | Split Flange |
Mounting Holes | 0.56 in |
Motor Element | Geroler |
RPM [Min] | 582 rpm |
Bolt Circle Dia. | 6 3/8 in |
Seal Material | Buna-N |
Displacement (in³/rev) | 9.9 |
Displacement | 162.2 cm3/Rev |
Port Code | D |
Pilot Diameter | 5 in |
Output Torque at Rated PSI (inch/pounds) | 4293 in lb |
Special Features Hardware Code | 00 |
Material | Cast Iron |
Splines | 14 |
RPM [Max] | 582 rpm |
Mounting Hole Size | 0.562 in |
Maximum Speed @ Continuous Flow | 582 rpm @ 25 gal/min |
Shaft Type | Splined |
Intermittent Pressure [Max] | 310 bar |
Port Location | Side Port |
Output Shaft Code | 03 |
Shaft Size & Type | Splined |
Series | 4000 Series |
Paint/Packaging | Individual Box |
Port Size | 3/4 |
Flow Rate | 95 lpm |
Inlet Pressure [Max] | 4500 psi |
Mounting Type Code | F |
Geroter/Geroler Options | Standard |
Mount Type | 4 Bolt |
Corrosion Resistant | No |
Motor Type | Disc Valve |
Paint Code | 0 |
Special Features | None |
Flange Orientation | Standard |
Weight | 57.0 LB |