Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Intermittent Pressure [Max] | 240 bar |
Paint | Primer Low Gloss Black |
Shaft Size & Type | 1.5 in 17T Splined |
Splines | 17 |
Motor Type | Disc Valve |
Maximum Speed @ Continuous Flow | 239 rpm @ 25 gal/min |
Flow Rate | 95 lpm |
Paint Code | A |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
RPM [Min] | 239 rpm |
Bolt Circle Dia. | 5 in |
Port Type | SAE O-Ring |
Shaft Type | Splined |
Displacement (in³/rev) | 24.04 |
Mounting Type Code | B |
Inlet Pressure [Max] | 4500 psi |
Special Features Hardware Code | 07 |
Torque | 930 Nm |
Rotation | Standard Rotation |
Port Location | Side Port |
Seal Material | Viton |
Mounting Holes | 0.58 in |
Port Size | 7/8-14 |
Material | Cast Iron |
Motor Element | Geroler |
Geroter/Geroler Options | Standard |
Output Torque at Rated PSI (inch/pounds) | 8231 in lb |
Pilot Diameter | 4 in |
Series | 4000 Series |
Mounting Hole Size | 0.58 in |
Duty | Standard-Duty |
Mount Type | 4 Bolt |
Flange Orientation | Standard |
Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port With Shuttle Valve |
Special Features | None |
RPM [Max] | 239 rpm |
Displacement | 393.9 cm3/Rev |
Port Code | A |
Corrosion Resistant | No |
Output Shaft Code | 13 |
Weight | 57.0 LB |