Char-Lynn
109-1394-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100163176
each
Product details
- Disc Motor
- Geroler
- Disc Valve
- 1 1/16-12 UN-2B SAE O-Ring Port
- 9.9 Cubic Inch Displacement Per Rev
Specifications
Pilot Diameter | 4 in |
Duty | Standard-Duty |
Motor Type | Disc Valve |
Flow Rate | 24 gal/min |
Port Type | SAE O-Ring |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Port Size | SAE-12, 1 1/16-12 UN-2B |
Special Features Hardware Code | 13 |
Geroter/Geroler Options | Standard |
Port Code | B |
Maximum Speed @ Continuous Flow | 582 rpm @ 25 gal/min |
Splines | 0 |
Mounting Holes | 0.58 in |
Series | 4000 Series |
Bolt Circle Dia. | 5 in |
Special Features | Seal Guard |
Flange Orientation | Standard |
Mounting Type Code | B |
Material | Cast Iron |
Corrosion Resistant | No |
Mounting Hole Size | 0.58 in |
RPM [Max] | 582 rpm |
Displacement (in³/rev) | 9.9 |
Shaft Size & Type | 1.25 in Straight w/Key |
Inlet Pressure [Max] | 4500 psi |
Output Torque at Rated PSI (inch/pounds) | 4293 in lb |
Paint Code | 0 |
Output Shaft Code | 01 |
Port Location | Side Port |
Seal Material | Buna-N |
Rotation | Standard Rotation |
Motor Element | Geroler |
Shaft Type | Straight |
Mount Type | 4 Bolt, SAE-B |
Paint/Packaging | Individual Box |
Weight | 57.0 LB |