Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Pilot Diameter | 5 in |
Flow Rate | 95 lpm |
Output Torque at Rated PSI (inch/pounds) | 4293 in lb |
RPM [Min] | 582 rpm |
Paint/Packaging | Individual Box |
Displacement | 162.2 cm3/Rev |
Torque | 485 Nm |
Corrosion Resistant | No |
Shaft Type | Splined |
Duty | Standard-Duty |
Port Location | Side Port |
RPM [Max] | 582 rpm |
Output Shaft Code | 03 |
Motor Element | Geroler |
Geroter/Geroler Options | Standard |
Displacement (in³/rev) | 9.9 |
Bolt Circle Dia. | 6 3/8 in |
Series | 4000 Series |
Special Features Hardware Code | 17 |
Motor Type | Disc Valve |
Rotation | Standard Rotation |
Maximum Speed @ Continuous Flow | 582 rpm @ 25 gal/min |
Intermittent Pressure [Max] | 310 bar |
Speed Sensor Options | Digital Speed Pickup (30 Pulse) 127 [5.0] Lead Wire With Packard Weather Pac Shroud Connector (A=Power, B=Signal, C=Common) |
Special Features | Speed Sensor |
Shaft Size & Type | 1.25 in 14T Splined |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Port Type | SAE O-Ring |
Flange Orientation | Standard |
Mounting Type Code | F |
Inlet Pressure [Max] | 4500 psi |
Seal Material | Buna-N |
Material | Cast Iron |
Paint Code | 0 |
Port Code | B |
Port Size | 1 1/16-12 |
Mounting Hole Size | 0.562 in |
Mounting Holes | 0.56 in |
Mount Type | 4 Bolt |
Splines | 14 |
Weight | 57.0 LB |