Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Rotation | Standard Rotation |
Shaft Type | Splined |
Mounting Hole Size | 0.58 in |
Motor Type | Disc Valve |
Geroter/Geroler Options | Standard |
Series | 4000 Series |
Shaft Size & Type | 1.25 in 14T Splined |
Bolt Circle Dia. | 5 in |
Special Features Hardware Code | 07 |
Port Size | 3/4 |
Output Shaft Code | 03 |
Mounting Holes | 0.58 in |
Torque | 930 Nm |
Paint/Packaging | Individual Box |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 239 rpm @ 25 gal/min |
Displacement | 393.9 cm3/Rev |
Seal Material | Viton |
Flange Orientation | Standard |
Port Code | D |
Inlet Pressure [Max] | 4500 psi |
Intermittent Pressure [Max] | 240 bar |
Pilot Diameter | 4 in |
Port Type | Split Flange |
Displacement (in³/rev) | 24.04 |
Corrosion Resistant | No |
Output Torque at Rated PSI (inch/pounds) | 8231 in lb |
Duty | Standard-Duty |
RPM [Min] | 239 rpm |
Material | Cast Iron |
Splines | 14 |
Special Features | None |
Flow Rate | 95 lpm |
Mounting Type Code | B |
Port Location | Side Port |
RPM [Max] | 239 rpm |
Paint Code | 0 |
Mount Type | 4 Bolt |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Weight | 57.0 LB |