Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Output Shaft Code | 02 |
Maximum Speed @ Continuous Flow | 459 rpm @ 25 gal/min |
Flange Orientation | Standard |
Bolt Circle Dia. | 6 3/8 in |
Motor Type | Disc Valve |
Flow Rate | 95 lpm |
Port Location | Side Port |
Motor Element | Geroler |
Geroter/Geroler Options | Standard |
Shaft Type | Tapered |
Inlet Pressure [Max] | 4500 psi |
Mounting Hole Size | 0.562 in |
Splines | 0 |
Special Features Hardware Code | 00 |
Port Size | 1 1/16-12 |
Intermittent Pressure [Max] | 260 bar |
Special Features | None |
RPM [Max] | 459 rpm |
Corrosion Resistant | No |
Paint/Packaging | Individual Box |
Mounting Holes | 0.56 in |
RPM [Min] | 459 rpm |
Shaft Size & Type | 1.625 in Tapered |
Displacement | 205.5 cm3/Rev |
Mount Type | 4 Bolt |
Torque | 600 Nm |
Displacement (in³/rev) | 12.54 |
Material | Cast Iron |
Port Code | B |
Seal Material | Buna-N |
Paint Code | 0 |
Port Type | SAE O-Ring |
Output Torque at Rated PSI (inch/pounds) | 5310 in lb |
Mounting Type Code | F |
Series | 4000 Series |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Duty | Standard-Duty |
Rotation | Standard Rotation |
Pilot Diameter | 5 in |
Weight | 57.0 LB |