Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Rotation | Standard Rotation |
Mounting Type Code | B |
Pilot Diameter | 4 in |
Intermittent Pressure [Max] | 260 bar |
Port Location | Side Port |
Paint Code | 0 |
Displacement (in³/rev) | 19.03 |
Maximum Speed @ Continuous Flow | 303 rpm @ 25 gal/min |
Motor Type | Disc Valve |
Shaft Type | Straight |
Port Code | B |
Flange Orientation | Standard |
Duty | Standard-Duty |
Splines | 0 |
Paint/Packaging | Individual Box |
Motor Element | Geroler |
Flow Rate | 95 lpm |
Series | 4000 Series |
Port Size | 1 1/16-12 |
RPM [Min] | 303 rpm |
Shaft Size & Type | 1.25 in Straight w/Key |
Mount Type | 4 Bolt |
Material | Cast Iron |
Corrosion Resistant | No |
Port Type | SAE O-Ring |
Torque | 850 Nm |
Special Features | None |
RPM [Max] | 303 rpm |
Geroter/Geroler Options | Standard |
Mounting Holes | 0.58 in |
Displacement | 311.8 cm3/Rev |
Special Features Hardware Code | 07 |
Mounting Hole Size | 0.58 in |
Seal Material | Viton |
Output Shaft Code | 01 |
Output Torque at Rated PSI (inch/pounds) | 7523 in lb |
Inlet Pressure [Max] | 4500 psi |
Bolt Circle Dia. | 5 in |
Weight | 57.0 LB |