Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Bolt Circle Dia. | 5 in |
Paint/Packaging | Individual Box |
Shaft Type | Tapered |
Port Size | 1 1/16-12 |
Duty | Standard-Duty |
Material | Cast Iron |
Mounting Hole Size | 0.58 in |
RPM [Max] | 151 rpm |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Port Code | B |
Flow Rate | 95 lpm |
Motor Type | Disc Valve |
Series | 4000 Series |
Rotation | Standard Rotation |
Mounting Type Code | B |
Output Shaft Code | 02 |
Paint Code | 0 |
Torque | 970 Nm |
Special Features Hardware Code | 00 |
Special Features | None |
Motor Element | Geroler |
Flange Orientation | Standard |
Displacement | 623.9 cm3/Rev |
Intermittent Pressure [Max] | 140 bar |
Port Location | Side Port |
Inlet Pressure [Max] | 4500 psi |
Maximum Speed @ Continuous Flow | 151 rpm @ 25 gal/min |
Splines | 0 |
Port Type | SAE O-Ring |
Shaft Size & Type | 1.625 in Tapered |
Seal Material | Buna-N |
Pilot Diameter | 4 in |
Mounting Holes | 0.58 in |
RPM [Min] | 151 rpm |
Output Torque at Rated PSI (inch/pounds) | 8585 in lb |
Geroter/Geroler Options | Standard |
Displacement (in³/rev) | 38.07 |
Mount Type | 4 Bolt |
Corrosion Resistant | No |
Weight | 57.0 LB |