Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Torque | 485 Nm |
RPM [Min] | 582 rpm |
Series | 4000 Series |
Speed Sensor Options | Digital Speed Pickup (30 Pulse) 127 [5.0] Lead Wire With Packard Weather Pac Shroud Connector (A=Power, B=Signal, C=Common) |
Bolt Circle Dia. | 6 3/8 in |
Motor Type | Disc Valve |
Output Torque at Rated PSI (inch/pounds) | 4293 in lb |
RPM [Max] | 582 rpm |
Geroter/Geroler Options | Standard |
Intermittent Pressure [Max] | 310 bar |
Flow Rate | 95 lpm |
Shaft Size & Type | Splined |
Displacement | 162.2 cm3/Rev |
Mount Type | 4 Bolt |
Port Type | SAE O-Ring |
Port Size | 1 1/16-12 |
Displacement (in³/rev) | 9.9 |
Motor Element | Geroler |
Material | Cast Iron |
Paint/Packaging | Individual Box |
Mounting Hole Size | 0.562 in |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Pilot Diameter | 5 in |
Weight | 0.0 LB |