Char-Lynn
109-1458-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155593
each
Product details
- 4000 Series
- 4-Bolt Flange, SAE B
- 1 1/2 in 17T Splined Shaft
- SAE-10 Side Port
- Viton Seals
Specifications
Seal Material | Viton |
Flange Orientation | Standard |
Port Code | A |
Port Size | SAE-10 |
Motor Type | Disc Valve |
Mounting Holes | 0.58 in |
Splines | 17 |
Rotation | Standard Rotation |
Output Torque at Rated PSI (inch/pounds) | 8375 in lb |
Series | 4000 Series |
Port Location | Side Port |
Case Drain | SAE-6 w/Hot Oil Shuttle Valve |
Displacement (in³/rev) | 30 |
Shaft Type | Splined |
Port Type | SAE O-Ring |
Motor Element | Geroler |
Paint Code | A |
Shaft Size & Type | 1 1/2 in 17T Splined |
Bolt Circle Dia. | 5 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features | None |
Duty | Standard-Duty |
Pilot Diameter | 4 in |
Corrosion Resistant | No |
Maximum Speed @ Continuous Flow | 191 rpm @ 25 gal/min |
Output Shaft Code | 13 |
Inlet Pressure [Max] | 4500 psi |
Mounting Type Code | B |
Mount Type | 4 Bolt, SAE-B |
Special Features Hardware Code | 07 |
Weight | 57.0 LB |