Product details
- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Straight Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Shaft Type | Straight |
Paint/Packaging | Low Gloss Black, Individual Box |
Paint | Primer Low Gloss Black |
Special Features | None |
Pilot Diameter | 4 in |
Port Code | C |
Paint Code | A |
RPM [Max] | 239 rpm |
Intermittent Pressure [Max] | 240 bar |
Duty | Standard-Duty |
Case Drain | G 1/4 (BSP) w/Check Valve |
Seal Material | Buna-N |
Flange Orientation | Standard |
Rotation | Standard Rotation |
Port Size | 3/4 |
Port Type | BSPP |
Motor Element | Geroler |
RPM [Min] | 239 rpm |
Torque | 930 Nm |
Flow Rate | 95 lpm |
Mount Type | 4 Bolt |
Shaft Size & Type | 1.575 in Straight |
Mounting Type Code | B |
Displacement (in³/rev) | 24.04 |
Bolt Circle Dia. | 5 in |
Displacement | 393.9 cm3/Rev |
Series | 4000 Series |
Port Location | Side Port |
Mounting Holes | 0.58 in |
Inlet Pressure [Max] | 4500 psi |
Maximum Speed @ Continuous Flow | 239 rpm @ 25 gal/min |
Mounting Hole Size | 0.58 in |
Splines | 0 |
Output Shaft Code | 14 |
Material | Cast Iron |
Corrosion Resistant | No |
Output Torque at Rated PSI (inch/pounds) | 8240 in lb |
Motor Type | Disc Valve |
Special Features Hardware Code | 00 |
Weight | 57.0 LB |