Product details
- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Straight Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Bolt Circle Dia. | 5 in |
Paint | Primer Low Gloss Black |
Corrosion Resistant | No |
Special Features Hardware Code | 00 |
Flange Orientation | Standard |
RPM [Max] | 383 rpm |
Flow Rate | 95 lpm |
Port Type | BSPP |
Inlet Pressure [Max] | 4500 psi |
Torque | 705 Nm |
Motor Type | Disc Valve |
Mounting Hole Size | 0.58 in |
Pilot Diameter | 4 in |
RPM [Min] | 383 rpm |
Splines | 0 |
Output Torque at Rated PSI (inch/pounds) | 6240 in lb |
Material | Cast Iron |
Mounting Type Code | B |
Motor Element | Geroler |
Duty | Standard-Duty |
Seal Material | Buna-N |
Rotation | Standard Rotation |
Shaft Size & Type | Straight |
Shaft Type | Straight |
Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
Paint Code | A |
Maximum Speed @ Continuous Flow | 383 rpm @ 25 gal/min |
Mounting Holes | 0.58 in |
Special Features | None |
Mount Type | 4 Bolt |
Intermittent Pressure [Max] | 310 bar |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Port Size | 3/4, G 3/4 |
Port Code | C |
Port Location | Side Port |
Displacement (in³/rev) | 15.03 |
Output Shaft Code | 14 |
Series | 4000 Series |
Geroter/Geroler Options | Standard |
Displacement | 246.3 cm3/Rev |
Weight | 57.0 LB |