Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
RPM [Max] | 303 rpm |
Flow Rate | 95 lpm |
Bolt Circle Dia. | 6 3/8 in |
Material | Cast Iron |
Displacement | 311.8 cm3/Rev |
Intermittent Pressure [Max] | 260 bar |
Series | 4000 Series |
Mount Type | 4 Bolt |
Output Torque at Rated PSI (inch/pounds) | 7523 in lb |
Torque | 850 Nm |
Port Type | SAE O-Ring |
Motor Element | Geroler |
Mounting Hole Size | 0.562 in |
Motor Type | Disc Valve |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Reverse Flow Shuttle |
Geroter/Geroler Options | Standard |
Shaft Size & Type | 1.5 in 17T Splined |
Port Size | 1 1/16-12 |
Displacement (in³/rev) | 19.03 |
Paint | Primer Low Gloss Black |
Pilot Diameter | 5 in |
RPM [Min] | 303 rpm |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Weight | 0.0 LB |