Char-Lynn
109-1494-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100159478
each
Product details
- 4000 Series
- 4-Bolt Flange, SAE C
- 1 1/4 in Straight Shaft
- SAE-12 Side Port
- Nitrile Seals
Specifications
Case Drain | SAE-4 w/Check Valve |
Motor Type | Disc Valve |
Paint Code | 0 |
Port Size | SAE-12 |
Special Features | Speed Sensor |
Port Type | SAE O-Ring |
Bolt Circle Dia. | 6 3/8 in |
Mounting Holes | 0.56 in |
Output Torque at Rated PSI (inch/pounds) | 4290 in lb |
Pilot Diameter | 5 in |
Series | 4000 Series |
Displacement (in³/rev) | 9.9 |
Mounting Type Code | F |
Special Features Hardware Code | 17 |
Port Location | Side Port |
Shaft Type | Straight |
Splines | 0 |
Port Code | B |
Shaft Size & Type | 1 1/4 in Straight |
Flange Orientation | Standard |
Corrosion Resistant | No |
Output Shaft Code | 01 |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 4500 psi |
Maximum Speed @ Continuous Flow | 582 rpm @ 25 gal/min |
Mount Type | 4 Bolt, SAE-C |
Motor Element | Geroler |
Paint/Packaging | No Paint, Individual Box |
Duty | Standard-Duty |
Seal Material | Buna-N |
Weight | 57.0 LB |