Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Port Size | 1 1/16-12 |
Paint/Packaging | Individual Box |
Torque | 600 Nm |
Series | 4000 Series |
Displacement | 205.5 cm3/Rev |
Motor Element | Geroler |
Shaft Size & Type | 1.25 in 14T Splined |
Intermittent Pressure [Max] | 260 bar |
Displacement (in³/rev) | 12.54 |
Material | Cast Iron |
Mounting Hole Size | 0.58 in |
Speed Sensor Options | Long Body Digital Speed And Direction Pickup (Two 36 Pulse Signals In Quadrature Per Revolution) 610 [24.0] Lead Wire With Packa |
Bolt Circle Dia. | 5 in |
Output Torque at Rated PSI (inch/pounds) | 5310 in lb |
Flow Rate | 95 lpm |
Port Type | SAE O-Ring |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
RPM [Max] | 459 rpm |
Geroter/Geroler Options | Standard |
Pilot Diameter | 4 in |
RPM [Min] | 459 rpm |
Mount Type | 4 Bolt |
Weight | 0.0 LB |