Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Mounting Hole Size | 0.562 in |
Paint/Packaging | Individual Box |
Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port With Shuttle Valve |
Shaft Size & Type | 1.5 in 17T Splined |
RPM [Min] | 722 rpm |
Output Torque at Rated PSI (inch/pounds) | 3319 in lb |
Series | 4000 Series |
RPM [Max] | 722 rpm |
Material | Cast Iron |
Displacement | 130.3 cm3/Rev |
Displacement (in³/rev) | 7.95 |
Flow Rate | 95 lpm |
Port Size | 7/8-14 |
Mount Type | 4 Bolt |
Motor Type | Disc Valve |
Bolt Circle Dia. | 6 3/8 in |
Port Type | SAE O-Ring |
Motor Element | Geroler |
Geroter/Geroler Options | Standard |
Intermittent Pressure [Max] | 310 bar |
Pilot Diameter | 5 in |
Torque | 375 Nm |
Weight | 41.64 LB |