Product details
- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Straight Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Size | G 3/4 |
Port Type | BSPP |
Intermittent Pressure [Max] | 240 bar |
Mount Type | 4 Bolt |
Bolt Circle Dia. | 6 3/8 in |
Torque | 930 Nm |
Material | Cast Iron |
Seal Material | Viton |
RPM [Min] | 239 rpm |
Series | 4000 Series |
Motor Type | Disc Valve |
Flow Rate | 95 lpm |
Pilot Diameter | 5 in |
Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
RPM [Max] | 239 rpm |
Displacement (in³/rev) | 24.04 |
Paint/Packaging | Individual Box |
Mounting Hole Size | 0.562 in |
Displacement | 393.9 cm3/Rev |
Motor Element | Geroler |
Shaft Size & Type | 1.575 in Straight w/Key |
Geroter/Geroler Options | Standard |
Output Torque at Rated PSI (inch/pounds) | 8231 in lb |
Weight | 0.0 LB |