Product details
- Disc Valve Motor
- Cast Iron Material
- Taper Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Shaft Size & Type | 1.625 in Tapered |
Pilot Diameter | 4.92 in |
Bolt Circle Dia. | 6.3 in |
Port Size | G 3/4 |
RPM [Min] | 722 rpm |
Geroter/Geroler Options | Standard |
Output Torque at Rated PSI (inch/pounds) | 3319 in lb |
Motor Type | Disc Valve |
Motor Element | Geroler |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
RPM [Max] | 722 rpm |
Intermittent Pressure [Max] | 310 bar |
Series | 4000 Series |
Port Type | BSPP |
Material | Cast Iron |
Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
Mounting Hole Size | 0.562 in |
Displacement | 130.3 cm3/Rev |
Torque | 375 Nm |
Displacement (in³/rev) | 7.95 |
Flow Rate | 95 lpm |
Paint | Primer Low Gloss Black |
Weight | 0.0 LB |