Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Mount Type | 4 Bolt |
Torque | 705 Nm |
Displacement | 246.3 cm3/Rev |
Intermittent Pressure [Max] | 310 bar |
Material | Cast Iron |
Port Size | 1 1/16-12 |
Pilot Diameter | 4 in |
Port Type | SAE O-Ring |
Motor Type | Disc Valve |
RPM [Min] | 383 rpm |
Paint | Nickel Plated Motor (Excluding Shaft) |
Weight | 0.0 LB |