Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Taper Output Shaft
description
- The 4000 Series Char-Lynn motor packs over 60 peak hp into a small frame motor. Features include nine displacements, four mounting styles, and six different output shafts. The 4000 Series also utilizes patented wear-compensating disc valve technology to give you the highest performance over the life of the motor.
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
RPM [Max] | 722 rpm |
Seal Material | Buna-N |
RPM [Min] | 722 rpm |
Maximum Speed @ Continuous Flow | 722 rpm @ 25 gal/min |
Special Features Hardware Code | 00 |
Corrosion Resistant | No |
Paint Code | 0 |
Port Type | Split Flange |
Geroter/Geroler Options | Standard |
Flange Orientation | Standard |
Torque | 375 Nm |
Rotation | Standard Rotation |
Duty | Standard-Duty |
Mount Type | 4 Bolt |
Motor Type | Disc Valve |
Port Size | 3/4 |
Output Torque at Rated PSI (inch/pounds) | 3319 in lb |
Series | 4000 Series |
Flow Rate | 95 lpm |
Bolt Circle Dia. | 6 1/2 in |
Output Shaft Code | 02 |
Port Code | D |
Splines | 0 |
Shaft Type | Tapered |
Material | Cast Iron |
Motor Element | Geroler |
Special Features | None |
Shaft Size & Type | 1.625 in Tapered |
Displacement (in³/rev) | 7.95 |
Intermittent Pressure [Max] | 310 bar |
Paint/Packaging | Individual Box |
Mounting Type Code | C |
Port Location | Side Port |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Inlet Pressure [Max] | 4500 psi |
Mounting Holes | 0.56 in |
Pilot Diameter | 5.5 in |
Displacement | 130.3 cm3/Rev |
Mounting Hole Size | 0.562 in |
Weight | 57.0 LB |