Char-Lynn
110-1146-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155635
each
Product details
- 4000 Series
- 4-Bolt Wheel
- 40 mm Straight Shaft
- 3/4 BSPP Side Port
- Nitrile Seals
Specifications
Seal Material | Buna-N |
Mount Type | 4 Bolt, Wheel |
Port Size | 3/4 |
Special Features Hardware Code | 00 |
Mounting Type Code | C |
Maximum Speed @ Continuous Flow | 697 rpm @ 20 gal/min |
Inlet Pressure [Max] | 4500 psi |
Splines | 0 |
Bolt Circle Dia. | 6 1/2 in |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 2850 in lb |
Shaft Size & Type | 40 mm Straight |
Port Code | C |
Displacement (in³/rev) | 6.7 |
Output Shaft Code | 14 |
Series | 4000 Series |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Type | BSPP |
Rotation | Standard Rotation |
Pilot Diameter | 5.5 in |
Mounting Holes | 0.56 in |
Shaft Type | Straight |
Corrosion Resistant | No |
Special Features | None |
Paint Code | A |
Duty | Standard-Duty |
Motor Element | Geroler |
Motor Type | Disc Valve |
Flange Orientation | Standard |
Case Drain | G 1/4 (BSP) w/Check Valve |
Weight | 57.0 LB |