Product details
- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Taper Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Bolt Circle Dia. | 6 1/2 in |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Torque | 970 Nm |
RPM [Min] | 151 rpm |
Motor Element | Geroler |
Geroter/Geroler Options | Standard |
Mount Type | 4 Bolt |
Material | Cast Iron |
Motor Type | Disc Valve |
Displacement (in³/rev) | 38.07 |
Flow Rate | 95 lpm |
Mounting Hole Size | 0.562 in |
Output Torque at Rated PSI (inch/pounds) | 8585 in lb |
Series | 4000 Series |
Port Size | G 3/4 |
Displacement | 623.9 cm3/Rev |
Paint | Primer Low Gloss Black |
Intermittent Pressure [Max] | 140 bar |
Shaft Size & Type | 1.625 in Tapered |
Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
Pilot Diameter | 5.5 in |
Port Type | BSPP |
RPM [Max] | 151 rpm |
Weight | 0.0 LB |