text.skipToContent text.skipToNavigation


110-1150-006

Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100163202
each
    Shipment Options

Product details

  • 4000 Series
  • 4-Bolt Wheel
  • 1 5/8 in Tapered Shaft
  • SAE-12 Side Port
  • Nitrile Seals

Specifications

Series 4000 Series
Duty Standard-Duty
Mount Type 4 Bolt, Wheel
Shaft Size & Type 1 5/8 in Tapered
Port Size SAE-12
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 15
Special Features Seal Guard
Case Drain SAE-4 w/Check Valve
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 6 1/2 in
Output Torque at Rated PSI (inch/pounds) 6240 in lb
Maximum Speed 383 rpm @ 25 gal/min
Pilot Diameter 5 1/2 in
Mounting Holes 0.56 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Splines 0
Paint Code 0
Special Features Hardware Code 13
Shaft Size 1 5/8 in
Port Code B
Mounting Type Code C
Shaft Type Tapered
Corrosion Resistant No
Output Shaft Code 02
Weight 57.0 LB

Supporting Documents

You May Also Like