Char-Lynn
110-1161-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155643
each
Product details
- 4000 Series
- 4-Bolt Wheel
- 40 mm Straight Shaft
- 3/4 BSPP Side Port
- Nitrile Seals
Specifications
Port Size | 3/4 |
Port Location | Side Port |
Mount Type | 4 Bolt, Wheel |
Inlet Pressure [Max] | 4500 psi |
Splines | 0 |
Shaft Size & Type | 40 mm Straight |
Bolt Circle Dia. | 6 1/2 in |
Rotation | Standard Rotation |
Series | 4000 Series |
Flange Orientation | Standard |
Motor Type | Disc Valve |
Port Code | C |
Output Shaft Code | 14 |
Corrosion Resistant | No |
Pilot Diameter | 5.5 in |
Special Features Hardware Code | 17 |
Case Drain | G 1/4 (BSP) w/Check Valve |
Paint/Packaging | Low Gloss Black, Individual Box |
Motor Element | Geroler |
Port Type | BSPP |
Seal Material | Buna-N |
Special Features | Speed Sensor |
Maximum Speed @ Continuous Flow | 459 rpm @ 25 gal/min |
Paint Code | A |
Output Torque at Rated PSI (inch/pounds) | 5300 in lb |
Duty | Standard-Duty |
Shaft Type | Straight |
Mounting Type Code | C |
Mounting Holes | 0.56 in |
Displacement (in³/rev) | 12.5 |
Weight | 57.0 LB |