Char-Lynn
110-1184-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155652
each
Product details
- 4000 Series
- 4-Bolt Wheel
- 1 5/8 in Tapered Shaft
- SAE-10 Side Port
- Viton Seals
Specifications
Mounting Type Code | C |
Shaft Type | Tapered |
Special Features | None |
Flange Orientation | Standard |
Mounting Holes | 0.56 in |
Motor Type | Disc Valve |
Output Shaft Code | 02 |
Seal Material | Viton |
Pilot Diameter | 5.5 in |
Displacement (in³/rev) | 24 |
Port Type | SAE O-Ring |
Splines | 0 |
Corrosion Resistant | No |
Paint Code | A |
Output Torque at Rated PSI (inch/pounds) | 8240 in lb |
Mount Type | 4 Bolt, Wheel |
Port Size | SAE-10 |
Case Drain | SAE-6 w/Hot Oil Shuttle Valve |
Maximum Speed @ Continuous Flow | 239 rpm @ 25 gal/min |
Motor Element | Geroler |
Shaft Size & Type | 1 5/8 in Tapered |
Bolt Circle Dia. | 6 1/2 in |
Rotation | Standard Rotation |
Paint/Packaging | Low Gloss Black, Individual Box |
Duty | Standard-Duty |
Special Features Hardware Code | 07 |
Port Location | Side Port |
Inlet Pressure [Max] | 4500 psi |
Port Code | A |
Series | 4000 Series |
Weight | 57.0 LB |