Char-Lynn
110-1186-006
Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100159488
each
Product details
- 4000 Series
- 4-Bolt Wheel
- 1 5/8 in Tapered Shaft
- SAE-12 Side Port
- Viton Seals
Specifications
Displacement (in³/rev) | 38 |
Pilot Diameter | 5.5 in |
Motor Type | Disc Valve |
Corrosion Resistant | No |
Special Features | None |
Paint Code | 0 |
Mounting Type Code | C |
Seal Material | Viton |
Mounting Holes | 0.56 in |
Splines | 0 |
Duty | Standard-Duty |
Port Code | B |
Bolt Circle Dia. | 6 1/2 in |
Paint/Packaging | No Paint, Individual Box |
Special Features Hardware Code | 07 |
Inlet Pressure [Max] | 4500 psi |
Mount Type | 4 Bolt, Wheel |
Output Torque at Rated PSI (inch/pounds) | 8605 in lb |
Port Type | SAE O-Ring |
Shaft Size & Type | 1 5/8 in Tapered |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 151 rpm @ 25 gal/min |
Port Size | SAE-12 |
Rotation | Standard Rotation |
Shaft Type | Tapered |
Case Drain | SAE-4 w/Check Valve |
Output Shaft Code | 02 |
Port Location | Side Port |
Series | 4000 Series |
Flange Orientation | Standard |
Weight | 57.0 LB |