Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Displacement | 246.3 cm3/Rev |
Displacement (in³/rev) | 15.03 |
Geroter/Geroler Options | Standard |
Shaft Size & Type | 1.625 in Tapered |
RPM [Max] | 383 rpm |
Output Torque at Rated PSI (inch/pounds) | 6240 in lb |
Pilot Diameter | 5.5 in |
Material | Cast Iron |
RPM [Min] | 383 rpm |
Bolt Circle Dia. | 6 1/2 in |
Mount Type | 4 Bolt |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Series | 4000 Series |
Torque | 705 Nm |
Mounting Hole Size | 0.562 in |
Port Type | SAE O-Ring |
Flow Rate | 95 lpm |
Port Size | 1 1/16-12 |
Paint/Packaging | Bulk Box |
Motor Element | Geroler |
Intermittent Pressure [Max] | 310 bar |
Weight | 0.0 LB |