Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Paint Code | 0 |
Shaft Type | Straight |
Inlet Pressure [Max] | 4500 psi |
Seal Material | Buna-N |
Displacement | 311.8 cm3/Rev |
Intermittent Pressure [Max] | 260 bar |
Port Type | SAE O-Ring |
Mount Type | 4 Bolt |
Paint/Packaging | Individual Box |
Pilot Diameter | 5.5 in |
Flow Rate | 95 lpm |
Output Shaft Code | 01 |
Flange Orientation | Standard |
Mounting Holes | 0.56 in |
RPM [Min] | 303 rpm |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Speed Sensor Options | Digital Speed Pickup (30 Pulse) 127 [5.0] Lead Wire With Packard Weather Pac Shroud Connector (A=Power, B=Signal, C=Common) |
Torque | 850 Nm |
Mounting Hole Size | 0.562 in |
Displacement (in³/rev) | 19.03 |
Mounting Type Code | C |
Geroter/Geroler Options | Standard |
Series | 4000 Series |
Material | Cast Iron |
Motor Type | Disc Valve |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 303 rpm @ 25 gal/min |
Port Size | 1 1/16-12 |
Corrosion Resistant | No |
Motor Element | Geroler |
RPM [Max] | 303 rpm |
Splines | 0 |
Duty | Standard-Duty |
Special Features | Speed Sensor |
Rotation | Standard Rotation |
Bolt Circle Dia. | 6 1/2 in |
Shaft Size & Type | 1.25 in Straight w/Key |
Output Torque at Rated PSI (inch/pounds) | 7523 in lb |
Port Code | B |
Special Features Hardware Code | 17 |
Weight | 57.0 LB |