Product details
- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Straight Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
RPM [Max] | 336 rpm |
Intermittent Pressure [Max] | 260 bar |
Pilot Diameter | 5.5 in |
Mounting Hole Size | 0.562 in |
Port Size | G 3/4 |
Output Torque at Rated PSI (inch/pounds) | 6665 in lb |
Motor Element | Geroler |
Paint/Packaging | Individual Box |
Torque | 753 Nm |
Motor Type | Disc Valve |
Bolt Circle Dia. | 6 1/2 in |
Series | 4000 Series |
Material | Cast Iron |
Port Type | BSPP |
RPM [Min] | 336 rpm |
Displacement (in³/rev) | 17.09 |
Geroter/Geroler Options | Standard |
Flow Rate | 95 lpm |
Displacement | 280.1 cm3/Rev |
Shaft Size & Type | 1.25 in Straight w/Key |
Mount Type | 4 Bolt |
Weight | 0.0 LB |