text.skipToContent text.skipToNavigation


112-1001-006

Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153174
each

Product details

  • 6000 Series
  • 4-Bolt Flange, SAE CC
  • 1 1/2 in Straight Shaft
  • 3/4 Split Flange Side Port
  • Nitrile Seals

Specifications

Series 6000 Series
Duty Standard-Duty
Mount Type 4 Bolt, SAE-CC
Shaft Size & Type 1 1/2 in Straight
Port Size 3/4
Port Type Split Flange
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 11.9
Special Features None
Case Drain SAE-4 w/Check Valve
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 6 3/8 in
Output Torque at Rated PSI (inch/pounds) 5100 in lb
Maximum Speed 775 rpm @ 40 gal/min
Pilot Diameter 5 in
Mounting Holes 0.56 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Return Pressure [MAX] 4500 psi
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 1 1/2 in
Port Code B
Mounting Type Code B
Shaft Type Straight
Corrosion Resistant No
Output Shaft Code 01
Weight 61.0 LB

Supporting Documents

You May Also Like