Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Taper Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Series | 6000 Series |
Port Type | Split Flange |
Mounting Type Code | B |
Displacement | 391.7 cm3/Rev |
Port Location | Side Port |
Bolt Circle Dia. | 6 3/8 in |
Motor Element | Geroler |
Special Features | None |
Paint/Packaging | No Paint, Individual Box |
Rotation | Standard Rotation |
Port Code | B |
Torque | 1155 Nm |
Case Drain | SAE-4 w/Check Valve |
Paint Code | 0 |
Intermittent Pressure [Max] | 310 bar |
Motor Type | Disc Valve |
Displacement (in³/rev) | 23.9 |
Mount Type | 4 Bolt |
Seal Material | Buna-N |
Mounting Holes | 0.56 in |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
RPM [Min] | 387 rpm |
Flow Rate | 150 lpm |
Output Shaft Code | 02 |
Flange Orientation | Standard |
Shaft Type | Tapered |
Maximum Speed @ Continuous Flow | 387 rpm @ 40 gal/min |
Output Torque at Rated PSI (inch/pounds) | 10230 in lb |
Corrosion Resistant | No |
Splines | 0 |
Shaft Size & Type | 1.75 in Tapered |
Inlet Pressure [Max] | 4500 psi |
Material | Cast Iron |
Port Size | 3/4 |
Pilot Diameter | 5 in |
Weight | 61.0 LB |