Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Shaft Size & Type | 1.5 in 17T Splined |
Displacement (in³/rev) | 12 |
Splines | 17 |
Mount Type | 4 Bolt |
Port Size | 3/4 |
Motor Type | Disc Valve |
RPM [Max] | 775 rpm |
Shaft Type | Splined |
Mounting Holes | 0.56 in |
Corrosion Resistant | No |
Rotation | Clockwise Shaft |
Series | 6000 Series |
Flow Rate | 150 lpm |
Port Type | Split Flange |
Special Features | None |
Flange Orientation | Standard |
Output Torque at Rated PSI (inch/pounds) | 5100 in lb |
Motor Element | Geroler |
Seal Material | Buna-N |
Special Features Hardware Code | 00 |
Duty | Standard-Duty |
Mounting Type Code | B |
Port Code | B |
Paint/Packaging | Individual Box |
Displacement | 195.8 cm3/Rev |
Mounting Hole Size | 0.565 in |
Bolt Circle Dia. | 6.38 in |
Torque | 575 Nm |
Port Location | Side Port |
Output Shaft Code | 03 |
Inlet Pressure [Max] | 4500 psi |
RPM [Min] | 775 rpm |
Maximum Speed @ Continuous Flow | 775 rpm @ 40 gal/min |
Case Drain | SAE-4 w/Check Valve |
Material | Cast Iron |
Pilot Diameter | 5 in |
Paint Code | 0 |
Intermittent Pressure [Max] | 310 bar |
Weight | 61.0 LB |