Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Bolt Circle Dia. | 6.38 in |
Mount Type | 4 Bolt |
Flow Rate | 150 lpm |
Displacement (in³/rev) | 15.04 |
RPM [Min] | 615 rpm |
Mounting Hole Size | 0.565 in |
Port Type | SAE O-Ring |
Series | 6000 Series |
Pilot Diameter | 5 in |
Material | Cast Iron |
Intermittent Pressure [Max] | 310 bar |
Port Size | 1 5/16-12 |
Motor Type | Disc Valve |
Displacement | 246.5 cm3/Rev |
Shaft Size & Type | 1.5 in 17T Splined |
Paint/Packaging | No Paint |
Torque | 735 Nm |
Motor Element | Geroler |
Weight | 0.0 LB |