text.skipToContent text.skipToNavigation


112-1061-006

Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153200

Product details

  • 6000 Series
  • 4-Bolt Flange, SAE CC
  • 1 1/2 in 17T Splined Shaft
  • SAE-16 Side Port
  • Nitrile Seals

description

  • Eaton's 6000 series Char-Lynn® product line motor can deliver more than 80 hp in a small package. The disc valve design gives the highest performance available.

features

  • Smooth rotation even at low rpm
  • High shaft load capability
  • Double row tapered roller bearings for high side load capabilities

options

  • Eight shaft configurations
  • Four mounting styles
  • Five port configurations

Specifications

Series 6000 Series
Duty Standard-Duty
Mount Type 4 Bolt, SAE-CC
Shaft Size & Type 1 1/2 in 17T Splined
Port Size SAE-16
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 23.9
Special Features None
Case Drain SAE-4 w/Check Valve
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Flow [MAX] 40 gal/min
Bolt Circle Dia. 6 3/8 in
RPM [MAX] 387 rpm
Output Torque at Rated PSI (inch/pounds) 10230 in lb
Maximum Speed 387 rpm @ 40 gal/min
Pilot Diameter 5 in
Mounting Holes 0.56 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Return Pressure [MAX] 4500 psi
Splines 17
Paint Code 0
Special Features Hardware Code 00
Shaft Size 1 1/2 in
Port Code A
Mounting Type Code B
Shaft Type Splined
Corrosion Resistant No
Output Shaft Code 03
Catalog Order Number MA100153200
Weight 61.9 LB

Supporting Documents

You May Also Like