text.skipToContent text.skipToNavigation


112-1066

Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153205
each
    Shipment Options

Product details

  • 6000 Series
  • 4-Bolt Flange, SAE CC
  • 1 1/2 in Straight Shaft
  • SAE-16 Side Port
  • Nitrile Seals

description

  • When your application calls for a motor with over 100 hp in a tight installation, the 6000 series Char-Lynn® motor can fit your needs. With the flexibility of nine displacements, three mounting styles, and five different output shafts, many applications can utilize this series.

features

  • High starting and running torque
  • Smooth output shaft rotation even at low speeds
  • Motor shaft rotation can instantly be reversed by changing direction of input/output flow while generating equal torque in either direction
  • Various configurations provide design flexibility
  • Speeds up to 866 rpm

options

  • Splined and tapered shafts
  • SAE B flange
  • Wheel mounting

Specifications

Series 6000 Series
Duty Standard-Duty
Mount Type 4 Bolt, SAE-CC
Shaft Size & Type 1 1/2 in Straight
Port Size SAE-16
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 19
Special Features None
Case Drain SAE-4
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 6 3/8 in
Output Torque at Rated PSI (inch/pounds) 8230 in lb
Maximum Speed 485 rpm @ 40 gal/min
Pilot Diameter 5 in
Mounting Holes 0.56 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Return Pressure [MAX] 4500 psi
Splines 0
Paint Code 0
Shaft Size 1 1/2 in
Shaft Type Straight
Corrosion Resistant No
Weight 61.0 LB

Supporting Documents

You May Also Like