Char-Lynn
112-1068
Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100153207
each
Product details
- 6000 Series
- 4-Bolt Flange, SAE CC
- 1 1/2 in Straight Shaft
- SAE-16 Side Port
- Nitrile Seals
description
- When your application calls for a motor with over 100 hp in a tight installation, the 6000 series Char-Lynn® motor can fit your needs. With the flexibility of nine displacements, three mounting styles, and five different output shafts, many applications can utilize this series.
features
- High starting and running torque
- Smooth output shaft rotation even at low speeds
- Motor shaft rotation can instantly be reversed by changing direction of input/output flow while generating equal torque in either direction
- Various configurations provide design flexibility
- Speeds up to 866 rpm
options
- Splined and tapered shafts
- SAE B flange
- Wheel mounting
Specifications
Case Drain | SAE-4 |
Pilot Diameter | 5 in |
Port Type | SAE O-Ring |
Mount Type | 4 Bolt, SAE-CC |
Corrosion Resistant | No |
Shaft Size & Type | 1 1/2 in Straight |
Displacement (in³/rev) | 30 |
Bolt Circle Dia. | 6 3/8 in |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 4500 psi |
Mounting Holes | 0.56 in |
Port Location | Side Port |
Seal Material | Buna-N |
Paint/Packaging | No Paint, Individual Box |
Flange Orientation | Standard |
Special Features | None |
Duty | Standard-Duty |
Paint Code | 0 |
Splines | 0 |
Series | 6000 Series |
Maximum Speed @ Continuous Flow | 307 rpm @ 40 gal/min |
Port Size | SAE-16 |
Output Torque at Rated PSI (inch/pounds) | 12800 in lb |
Motor Element | Geroler |
Shaft Type | Straight |
Motor Type | Disc Valve |
Weight | 61.0 LB |