Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Displacement | 982.7 cm3/Rev |
Rotation | Standard Rotation |
Mounting Hole Size | 0.565 in |
Port Location | Side Port |
Shaft Size & Type | 1.575 in Straight w/Key |
Splines | 0 |
Material | Cast Iron |
Corrosion Resistant | No |
Special Features | None |
Paint/Packaging | No Paint |
Special Features Hardware Code | 00 |
Mounting Type Code | B |
Displacement (in³/rev) | 59.96 |
Bolt Circle Dia. | 6.38 in |
Inlet Pressure [Max] | 4500 psi |
Output Torque at Rated PSI (inch/pounds) | 14920 in lb |
Mounting Holes | 0.56 in |
Pilot Diameter | 5 in |
Seal Material | Buna-N |
Series | 6000 Series |
Output Shaft Code | 10 |
Case Drain | SAE-4 w/Check Valve |
Motor Element | Geroler |
Torque | 1685 Nm |
Port Type | Split Flange |
Flow Rate | 150 lpm |
Duty | Standard-Duty |
RPM [Min] | 153 rpm |
Port Code | B |
Port Size | 3/4 |
Motor Type | Disc Valve |
Flange Orientation | Standard |
Mount Type | 4 Bolt |
Maximum Speed @ Continuous Flow | 153 rpm @ 40 gal/min |
Intermittent Pressure [Max] | 140 bar |
Paint Code | 0 |
Shaft Type | Straight |
Weight | 61.0 LB |