Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- When your application calls for a motor with over 100 hp in a tight installation, the 6000 series Char-Lynn® motor can fit your needs. With the flexibility of nine displacements, three mounting styles, and five different output shafts, many applications can utilize this series.
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
options
- Eight shaft configurations
- Four mounting styles
- Five port configurations
Specifications
Pilot Diameter | 5 in |
Paint/Packaging | Individual Box |
Shaft Type | Straight |
Output Shaft Code | 01 |
Series | 6000 Series |
Duty | Standard-Duty |
Mount Type | 4 Bolt |
Output Torque at Rated PSI (inch/pounds) | 12790 in lb |
Mounting Holes | 0.56 in |
Port Location | Side Port |
Material | Cast Iron |
RPM [Max] | 307 rpm |
Displacement | 491.4 cm3/Rev |
Return Pressure [Max] | 4500 |
Port Type | SAE O-Ring |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Mounting Type Code | B |
Special Features Hardware Code | 07 |
Shaft Size & Type | Straight |
Mounting Hole Size | 0.565 in |
RPM [Min] | 307 rpm |
Geroter/Geroler Options | Standard |
Seal Material | Viton |
Paint Code | 0 |
Port Size | 1 5/16-12 |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 307 rpm @ 40 gal/min |
Motor Type | Disc Valve |
Port Code | A |
Rotation | Standard Rotation |
Viscocity (SUS) [Max] | 70 |
Corrosion Resistant | No |
Splines | 0 |
Inlet Pressure [Max] | 4500 psi |
Torque | 1445 Nm |
Flow Rate | 150 lpm |
Displacement (in³/rev) | 30 |
Intermittent Pressure [Max] | 275 bar |
Special Features | None |
Flange Orientation | Standard |
Bolt Circle Dia. | 6.38 in |
Shaft Size | 1 1/2 |
Weight | 61.0 LB |