text.skipToContent text.skipToNavigation


112-1216-006

Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100155743
each

Product details

  • 6000 Series
  • 4-Bolt Flange
  • 50 mm Straight Shaft
  • 1 BSPP Side Port
  • Nitrile Seals

Specifications

Series 6000 Series
Duty Standard-Duty
Mount Type 4 Bolt Flange
Shaft Size & Type 50 mm Straight
Port Size 1
Port Type BSPP
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 38
Special Features None
Case Drain G 1/4 (BSP) w/Check Valve
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 200 mm
Output Torque at Rated PSI (inch/pounds) 13100 in lb
Maximum Speed 241 rpm @ 40 gal/min
Pilot Diameter 160 mm
Mounting Holes 18 mm
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 50 mm
Port Code C
Mounting Type Code H
Shaft Type Straight
Corrosion Resistant No
Output Shaft Code 21
Weight 61.0 LB

Supporting Documents

You May Also Like