Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Torque | 1445 Nm |
Mount Type | 4 Bolt |
Motor Element | Geroler |
Bolt Circle Dia. | 6.38 in |
RPM [Min] | 307 rpm |
Mounting Type Code | B |
Port Code | A |
Displacement (in³/rev) | 29.99 |
Rotation | Standard Rotation |
Duty | Standard-Duty |
Seal Material | Buna-N |
Splines | 0 |
Intermittent Pressure [Max] | 275 bar |
Motor Type | Disc Valve |
Case Drain | SAE-4 w/Check Valve |
Port Location | Side Port |
Flow Rate | 150 lpm |
Corrosion Resistant | No |
Pilot Diameter | 5 in |
Port Type | SAE O-Ring |
Inlet Pressure [Max] | 4500 psi |
Material | Cast Iron |
Flange Orientation | Standard |
Mounting Holes | 0.56 in |
Series | 6000 Series |
Shaft Size & Type | 1.5 in Straight w/Key |
Output Shaft Code | 01 |
Mounting Hole Size | 0.565 in |
Special Features | Seal Guard |
Output Torque at Rated PSI (inch/pounds) | 12800 in lb |
Displacement | 491.4 cm3/Rev |
Shaft Type | Straight |
Maximum Speed @ Continuous Flow | 307 rpm @ 40 gal/min |
Paint Code | 0 |
Special Features Hardware Code | 14 |
Port Size | 1 5/16-12 |
Paint/Packaging | No Paint |
Weight | 61.0 LB |