Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Maximum Speed @ Continuous Flow | 387 rpm @ 40 gal/min |
Mounting Type Code | H |
Seal Material | Buna-N |
Rotation | Standard Rotation |
Displacement | 391.7 cm3/Rev |
Bolt Circle Dia. | 7.87 in |
Torque | 1155 Nm |
Mounting Holes | 18 mm |
Shaft Size & Type | 1.968 in Straight w/Key |
Duty | Standard-Duty |
Material | Cast Iron |
Special Features Hardware Code | 00 |
Pilot Diameter | 6.3 in, 160 mm |
Output Torque at Rated PSI (inch/pounds) | 10230 in lb |
Mounting Hole Size | 0.709 in |
Port Code | A |
Displacement (in³/rev) | 23.9 |
Special Features | None |
Motor Type | Disc Valve |
Shaft Type | Straight |
Port Type | SAE O-Ring |
Corrosion Resistant | No |
Inlet Pressure [Max] | 4500 psi |
Intermittent Pressure [Max] | 310 bar |
Paint/Packaging | No Paint |
Paint Code | 0 |
Motor Element | Geroler |
RPM [Min] | 387 rpm |
Output Shaft Code | 21 |
Splines | 0 |
Flange Orientation | Standard |
Port Size | 1 5/16-12 |
Case Drain | SAE-4 w/Check Valve |
Flow Rate | 150 lpm |
Series | 6000 Series |
Port Location | Side Port |
Mount Type | 4 Bolt |
Weight | 61.0 LB |