Char-Lynn
112-1271-006
Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155774
each
Product details
- 6000 Series
- 4-Bolt Flange, SAE CC
- 1 3/4 in Tapered Shaft
- 3/4 Split Flange Side Port
- Viton Seals
Specifications
Inlet Pressure [Max] | 4500 psi |
Mounting Type Code | B |
Motor Element | Geroler |
Displacement (in³/rev) | 38 |
Paint/Packaging | No Paint, Individual Box |
Paint Code | 0 |
Corrosion Resistant | No |
Pilot Diameter | 5 in |
Splines | 0 |
Rotation | Standard Rotation |
Port Location | Side Port |
Mount Type | 4 Bolt, SAE-CC |
Shaft Type | Tapered |
Flange Orientation | Standard |
Bolt Circle Dia. | 6 3/8 in |
Series | 6000 Series |
Case Drain | SAE-4 w/Check Valve |
Special Features Hardware Code | 07 |
Maximum Speed @ Continuous Flow | 241 rpm @ 40 gal/min |
Output Torque at Rated PSI (inch/pounds) | 13100 in lb |
Shaft Size & Type | 1 3/4 in Tapered |
Output Shaft Code | 02 |
Port Code | B |
Port Type | Split Flange |
Port Size | 3/4 |
Mounting Holes | 0.56 in |
Seal Material | Viton |
Special Features | None |
Duty | Standard-Duty |
Motor Type | Disc Valve |
Weight | 61.0 LB |